1-23/25 in. 120/240/208V HVAC Transformer
1-23/25 in. 120/240/208V HVAC Transformer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inherently limited design which provides protection from short circuiting
- 40 VA rating
- Power: 120/208/240V
- Open construction, wire leads
- 24 secondary VAC
Documents
Specifications
- Height:
- 1-23/25 in
- UL Listed:
- No
- Volts:
- 120/240/208V
- Width:
- 3-14/25 in