10-5/8 x 10-7/10 in. 1400 RPM Blower Wheel

Part #MAR41333  |  Item #3409397  |  Manufacturer Part #41333

RPM:

1400

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Steel blade spiders
  • Product is 10-1/2" x 10-1/2" x 1/2" CW

Documents

Specifications

Blade Span: 10-5/8 in

Depth: 10-7/10 in

Diameter: 10-5/8 in

Height: 10-31/50 in

Length: 10-1/2 in

RPM: 1400

Type: MAR41333

Width: 10-1/2 in