10 in. Motor Mount

Part #MAR08049  |  Item #1357352  |  Manufacturer Part #08049

Width:

10 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 29 and 39 frame, 5-1/2" diameter motors
  • Torsion flex mounting adapter kit for 9" and 10" blowers
  • Motor mounts to blower housing
  • Isolates and prevents torsional vibrations from reaching blower housing and causing noise

Documents

Specifications

Height: 6 in

Length: 5-1/16 in

Material: Metal

Origin: Global

Type: MAR08049

UL Listed: Yes

Width: 10 in