10 in. Motor Mount

This product has been replaced by

MARS 4 Wing Flexible Mount Motor Bracket
MARS Motor Mounting Bracket
Manufacturer Part #08047
You last purchased this on
 
MARS

10 in. Motor Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

MARS 4 Wing Flexible Mount Motor Bracket
MARS Motor Mounting Bracket
Manufacturer Part #08047
MARS

10 in. Motor Mount

  • Fast #
  • Part #MARFM554
  • Item #4350140
  • Manufacturer Part #FM554
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Ideal for residential HVAC and direct drive blowers
  • For use in applications with 9" or 10" bolt circle diameters, mounting legs are evenly spaced at 90° angles
  • Flexible mounting bracket with 4 wings
  • Includes mounting bracket and mounting hardware
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Height:
5 in
Length:
5-1/2 in
Material:
Metal
Width:
10 in