25 MFD 370/440V Run Capacitor

Part #MAR14240  |  Item #4492895  |  Manufacturer Part #14240

$18.23 EACH

Volts:

370/440V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MARS USA Run Capacitors
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements
  • Five-year warranty
  • UL listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Diameter: 1-3/4 in

Height: 3-3/4 in

MFD Rating: 25 mfd

Material: Aluminum

Origin: Domestic

Shape: Round

Temperature Range: -40 to 70 Deg C

UL Listed: Yes

Volts: 370/440V