80/7.5 mfd 440/370V Dual Round Capacitor
80/7.5 mfd 440/370V Dual Round Capacitor
All Sizes
Product Details
Product Details
- MARS aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 80/7.5 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- UPC:
- 685744122166
- Volts:
- 440/370V