Azure® Digi-Motor®
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Azure® High efficiency ECM
- Simple to install
- Does not require capacitor
- Reversible rotation
- Multi hp, self adjusting
- Rating: 825/1075 rpm
- Shaft down
- Water sling on shaft
Specifications
- AMP:
- 2.4
- Collection:
- Azure® Digi-Motor®
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- ECM
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -4 to 131 Deg F
- UL Listed:
- Yes
- Volts:
- 208-230V