40 mfd 440/370V Round Run Capacitor

You last purchased this on
 
MARS

Blue Box™ 40 mfd 440/370V Round Run Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Blue Box™ 40 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #MAR12245
  • Item #1672578
  • Manufacturer Part #12245
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • MARS® offers the widest selection of ratings in the industry
  • CSA certified
  • UL Listed
  • Perfect for general replacements - smallest dimensions available
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2 in
Height:
3-3/4 in
MFD Rating -:
40 mfd
Material:
Aluminum
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
440/370V