50/3 mfd 370V Dual Round Run Capacitor
Blue Box™ 50/3 mfd 370V Dual Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- MARS® offers the widest selection of ratings in the industry
- CSA certified
- UL Listed
- Perfect for general replacements - smallest dimensions available
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Blue Box™
- Diameter:
- 2-1/2 in
- Height:
- 6-1/4 in
- MFD Rating -:
- 50/3 mfd
- Material:
- Aluminum
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370V