60 mfd 440/370V Oval Run Capacitor
Blue Box™ 60 mfd 440/370V Oval Run Capacitor
Frequently Purchased Together
Product Details
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- MARS® offers the widest selection of ratings in the industry
- CSA certified
- UL Listed
- Perfect for general replacements - smallest dimensions available
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Blue Box™
- Diameter:
- 3-14/25 in
- Height:
- 3-3/4 in
- MFD Rating -:
- 60 mfd
- Material:
- Aluminum
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 3-33/50 in