Blue Box™
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Start
- Collection:
- Blue Box™
- Diameter:
- 1-81/100 in
- Length:
- 3-19/50 in
- MFD Rating:
- 88 - 108 mfd
- Material:
- Phenolic
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- Volts:
- 330V