2-Side Sticking Nylon and PTFE Warning Tag (50 Pack)
2-Side Sticking Nylon and PTFE Warning Tag (50 Pack)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strap is capable of withstanding up to 100 LBS. of pulling force
- Optional ID tag can be custom imprinted to include any legal warning message or utility name
- Designed to fit all types of curb stops in the industry nationwide
- The lock is completely reusable and the locking strap is replaceable for pennies
- ID tags available in either single or double sided
Specifications
- Material:
- Plastic
- Material Type:
- PTFE, Nylon
- Maximum Temperature:
- 240
- Package Quantity:
- Pack of 50
- Tensile Strength:
- 100 lbs/inch
- Weight:
- 0.2 lb