Z-Plate 3 in. Bronze Flanged Valve Strainer

You last purchased this on
 
OW Investors

Z-Plate 3 in. Bronze Flanged Valve Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
OW Investors

Z-Plate 3 in. Bronze Flanged Valve Strainer

  • Fast #
  • Part #MF2252981WH
  • Item #5113451
  • Manufacturer Part #F2252981WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
  • Reduces the need for installation of 8 to 10 pipe diameters of straight pipe ahead of the in-line meter
  • Designed to protect water meters from the effects of foreign matter and debris
  • Z-Plate Strainers can be easily serviced without removal from the main line
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-701, AWWA C-702
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Bronze, Stainless Steel
Maximum Temperature:
300
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Perforation Size:
3/16 in
Pressure - High:
150
Recommended Valve Application:
Cold Water
Strainer Type:
Z-Plate
Valve Body Material:
Bronze
Weight:
30 lb