Z-Plate 4 in. Bronze Flanged Valve Strainer
Z-Plate 4 in. Bronze Flanged Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
- Reduces the need for installation of 8 to 10 pipe diameters of straight pipe ahead of the in-line meter
- Designed to protect water meters from the effects of foreign matter and debris
- Z-Plate Strainers can be easily serviced without removal from the main line
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-701, AWWA C-702
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Perforation Size:
- 3/16 in
- Pressure - High:
- 150
- Recommended Valve Application:
- Cold Water
- Strainer Type:
- Z-Plate
- Valve Body Material:
- Bronze
- Weight:
- 40 lb