10 in. Flanged In-line Epoxy Fabricated Steel Strainer
Z-Plate 10 in. Flanged In-line Epoxy Fabricated Steel Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
- Reduces the need for installation of 8" to 10" pipe diameters of straight pipe ahead of the in-line meter
- Designed to protect water meters from the effects of foreign matter and debris
- The Z-Plate Strainers can be easily serviced without removal from the main line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1 Class 125
- AWWA:
- AWWA C-701, AWWA C-702
- Case Material:
- Steel
- Coating:
- Epoxy
- Collection:
- Z-Plate
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Flow Rate:
- 6000 gpm
- Height:
- 16-1/2 in
- Installation Type:
- In-line
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Fabricated Steel
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Strainer Type:
- Z-Plate
- Valve Size:
- 10 in
- Weight:
- 92 lb