6 in. Flanged In-line Epoxy Fabricated Steel Strainer

You last purchased this on
 
Mars Company

Z-Plate 6 in. Flanged In-line Epoxy Fabricated Steel Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mars Company

Z-Plate 6 in. Flanged In-line Epoxy Fabricated Steel Strainer

  • Fast #
  • Part #MF2252940WH
  • Item #7620956
  • Manufacturer Part #F2252940WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to enable flushing of the strainer by using a valve key to open a ball valve for a brief instant which uses normal line pressure to flush
  • Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
  • Designed to protect water meters from the effects of foreign matter and debris
  • The Z-Plate Strainers can be easily serviced without removal from the main line
  • Reduces the need for installation of 8 to 10 pipe diameters of straight pipe ahead of the in-line meter
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1 Class 125
AWWA:
AWWA C-701, AWWA C-702
Case Material:
Steel
Coating:
Epoxy
Collection:
Z-Plate
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flow Rate:
2500 gpm
Height:
11-1/4 in
Installation Type:
In-line
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Fabricated Steel
Maximum Temperature:
120
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Strainer Type:
Z-Plate
Valve Size:
6 in
Weight:
62 lb