40 mfd 370V Round Run Capacitor
40 mfd 370V Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Widest selection of ratings in the industry
- Non-PCB capacitors
- JARD® offers economy/quality capacitor
- UL Listed
- CSA certified
- Perfect for general replacements - smallest dimensions available
- Physical interrupter makes our capacitors safe
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 1-3/4 in
- Height:
- 3-1/2 in
- MFD Rating -:
- 40 mfd
- Material:
- Aluminum
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 1-3/4 in