MARS

Mars® Blue Box™ 40/10 mfd 440/370V Round Run Capacitor

Part #MAR14088  |  Manufacturer Part #14088

MFD Rating:

40/10 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements
  • Assembled in the USA
  • Five-year warranty
  • UL listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Collection: Mars® Blue Box™

Diameter: 2 in

Height: 5-1/4 in

MFD Rating: 40/10 mfd

Material: Aluminum

Origin: Domestic

Shape: Round

Temperature Range: -40 to 70 Deg C

Type: MAR14088

UL Listed: Yes

Volts: 370/440V

Width: 2 in