230V Condensate Removal Pump with Tubing

You last purchased this on
 
MARS

Series 217 230V Condensate Removal Pump with Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 217 230V Condensate Removal Pump with Tubing

  • Fast #
  • Part #MAR21783
  • Item #7523328
  • Manufacturer Part #21783
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clean/Quick Release "Duck Bill" Check Valve
  • Rubber Isolation Feet
  • Designed to Out Perform the Competition While Providing Quiet Operation and Reliability
  • ABS construction
  • Solid Float
  • Integrated Safety Switch
  • Requires Certification

Documents


Specifications

AMP:
0.6
Capacity:
0.5 gal
Collection:
Series 217
Cord Length:
6 ft
Flow Rate:
125 gph
Height:
6-3/8 in
Length:
10-1/4 in
Material:
Stainless Steel, Plastic
Material Type:
ABS
Origin:
Global
Power Source:
Electric
Pump Body Material:
Plastic
Type:
G0201G00184S
UL Listed:
Yes
Volts:
230V
Watts:
75 W
Width:
5-1/8 in