Series 332
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5070-
Pick Up: 0 Available in Leesburg, VA - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with electric, heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters and commercial refrigeration
- Shock and vibration resistant with internal snap action automatic reset switch
- Non-positional
- Voltage and ambient compensated
Documents
Specifications
- AMP:
- 25
- Application:
- Air Conditioning, Commercial Refrigeration, Electric Heating, Gas and Oil Furnace, Heat Pump, Unit Heaters
- Collection:
- Series 332
- Color Finish Name:
- Black, Silver
- Height:
- 1-7/10 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Time Delay
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 1.25 min
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-4/5 in