120/208/240V 3-way Transformer

You last purchased this on
 
MARS

Series 503 120/208/240V 3-way Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 503 120/208/240V 3-way Transformer

  • Fast #
  • Part #MAR50314
  • Item #223081
  • Manufacturer Part #50314
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low heat rise
  • Color coded primary and secondary leads
  • Power: 120/208/240V
  • UL class 2 recognized
  • Requires Certification

Documents


Specifications

Application:
Air Conditioner, Heating, Refrigeration
Collection:
Series 503
End Connection 1:
Bell End
End Connections:
Bell End
Height:
2-93/100 in
Installation Type:
Foot Mount
NEMA:
NEMA Class II
Power Source:
Electric
Product Type:
Transformer
UL Listed:
UL Class 2
VA Rating:
50 VA
Volts:
120/208/240V, 24V
Width:
2-19/25 in