Series 820 70A 600V Fuse

Part #MAR82143  |  Item #1510936  |  Manufacturer Part #82143

$44.64 EACH

AMP:

70
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings

Documents

Specifications

AMP: 70

CSA Certified: Yes

Collection: Series 820

Diameter: 1-31/100 in

Length: 7-7/8 in

Material: Plastic

Material Type: Polyester

Origin: Global

UL Listed: Yes

Volts: 600V