Tri-Power® 67 x 0.41 in. Belt

Part #MAR74636  |  Item #3925919  |  Manufacturer Part #74636

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
  • Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards

Documents

Specifications

Collection: Tri-Power®

Color: Black

Height: 67 in

Length: 67 in

Thickness: 0.41 in

Width: 21/32 in