Marker in Black (Box of 12)

Marsh Shipping Supply

Marker in Black (Box of 12)

Brand image
Marsh Shipping Supply

Marker in Black (Box of 12)

  • Part #MM88BKD
  • Item #7456292
  • Manufacturer Part #M88-BK
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 23ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
per BX
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Marsh 88 dye type markers make bold, fast drying, waterproof marks on wood, cardboard and other porous or non-porous surfaces
  • Long lasting fiber tip
  • Black marker
  • The valve action uses every drop of ink with no dry-out even if the cap is left off
  • Depress the tip and it is ready to use

Specifications

Application:
Surface, Cardboard, Wood, Fabric, Non-porous Surfaces
Color Finish Name:
Black
Package Quantity:
Box of 12
Product Type:
Marker
Temperature Range:
0 to 150 Deg F

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';