1-13/50 in. Plain End Straight PVC Plain U-Bend in White
1-13/50 in. Plain End Straight PVC Plain U-Bend in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Conduit
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1-13/50 in
- Fitting Size 2:
- 1-13/50 in
- Fitting Sizes:
- 1-13/50 in
- Fitting Type:
- Return Bend
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No