1-13/50 in. PVC Saddle in White and Black Strap

You last purchased this on
 
Marshall-Tufflex

1-13/50 in. PVC Saddle in White and Black Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marshall-Tufflex

1-13/50 in. PVC Saddle in White and Black Strap

  • Fast #
  • Part #MMSS4
  • Item #1794188
  • Manufacturer Part #MSS4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
32 mm
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC