1-97/100 in. PVC Coupling
1-97/100 in. PVC Coupling
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 1-97/100 in
- Fitting Size 2:
- 1-97/100 in
- Fitting Sizes:
- 1-97/100 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No