118-11/100 in. Mini Trunking
118-11/100 in. Mini Trunking
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 1-97/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 118-11/100 in
- Width:
- 49/50 in