DESCRIPTION

Marshall-Tufflex 155 x 155 x 92 mm. PVC Moulded Enclosure Unit in White

MMTAB150BW

Color Finish

White

SPECIFICATIONS

Color Finish
White
Depth
5-29/32 in
Height
75 mm
Material
Plastic
Material Type
PVC
Width
150.0 mm

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS