16mm PVC Raceway

Part #MMMT1SFW  |  Item #1794203  |  Manufacturer Part #MMT1SF

Call for Pricing EACH

Length:

16 mm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 16 mm

Material: Plastic

Material Type: PVC

Width: 16 mm