DESCRIPTION

Marshall-Tufflex 20 mm. Angle

M2MRB4W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
25/32 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY