DESCRIPTION

Marshall-Tufflex 20 mm. Branch 2-Way or U

M2MRB13W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
25/32 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS