• Cart

DESCRIPTION

Marshall-Tufflex 20 mm. Through in White

M2MRB3W

Color Finish

White

SPECIFICATIONS

Color Finish
White
Depth
25/32 in
Material
Plastic
Material Type
PVC

  • QUANTITY

0 item(s) added to Cart Checkout Now