Marshall-Tufflex 20 x 50 mm. PVC Corrugated Conduit MMCC2W

DESCRIPTION

Marshall-Tufflex 20 x 50 mm. PVC Corrugated Conduit

MMCC2W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
25/32 in
IsAcceptableImage
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS