292 m 100 x 100 mm. Maxi Trunk
292 m 100 x 100 mm. Maxi Trunk
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 3-15/16 in
- Length:
- 292.0 m
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 100.0 mm