35 mm. Single Gang Adjustable Lug Flush Mount Box in White

You last purchased this on
 
Marshall-Tufflex

35 mm. Single Gang Adjustable Lug Flush Mount Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marshall-Tufflex

35 mm. Single Gang Adjustable Lug Flush Mount Box in White

  • Fast #
  • Part #MMSSB1W
  • Item #1794169
  • Manufacturer Part #MSSB1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Plastic
Material Type:
PVC
Width:
35.0 mm