DESCRIPTION

Marshall-Tufflex 35 mm. Single Gang Adjustable Lug Flush Mount Box

MMSSB1W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PVC
Width
35.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS