DESCRIPTION

Marshall-Tufflex 4-Way Intersection in White

M2MRB6W

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
20 mm
Fitting Size 2
20 mm
Fitting Size 3
20 mm
Material
Plastic
Material Type
PVC
Size
20 mm x 20 mm x 20 mm