DESCRIPTION

Marshall-Tufflex 4 x 20 mm. LoopIn Box Knockouts in White

M2MRB12W

Color Finish

White

SPECIFICATIONS

Color Finish
White
Depth
25/32 in
Material
Plastic
Material Type
PVC

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.