50 x 50 mm. Maxi Trunk Data in White
50 x 50 mm. Maxi Trunk Data in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 1-31/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 50.0 mm