DESCRIPTION

Marshall-Tufflex 65 mm. Circular Lid Flush

MMCL1W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
1-3/8 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY