75 x 50 mm. Maxi Trunk in White

You last purchased this on
 
Marshall-Tufflex

75 x 50 mm. Maxi Trunk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marshall-Tufflex

75 x 50 mm. Maxi Trunk in White

  • Fast #
  • Part #MMTRS7550W
  • Item #1794246
  • Manufacturer Part #MTRS75/50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Depth:
1-31/32 in
Material:
Plastic
Material Type:
PVC
Width:
75.0 mm