DESCRIPTION

Marshall-Tufflex 75 x 75 mm. Maxi Trunk

MMTRS75W292M

Length:

SPECIFICATIONS

Color Finish
White
Depth
2-61/64 in
Length
292.0 m
Material
Plastic
Material Type
PVC
Width
75.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS