DESCRIPTION

Marshall-Tufflex Branch 3-Way or Y

M2MRB14W

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
20 mm
Fitting Size 2
20 mm
Fitting Size 3
20 mm
Fitting Sizes
20 mm x 20 mm x 20 mm
Material
Plastic
Material Type
PVC