DESCRIPTION

Marshalltown Instrument 2-1/2 x 1/4 in. Lower Mount Liquid Pressure Gauge

MJ7648P

High Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY