DESCRIPTION

  • Designed for breaking, trimming, and cleaning brick

Marshalltown Trowel 16 oz. Brick Hammer

MBH760

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Handle Material
Wood
Length
9-3/4 in
Material
Forged Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY