3 x 7 in. Pointing Trowel with Wood Handle
3 x 7 in. Pointing Trowel with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Brick
- Blade Width (in):
- 3 in
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Wood
- Length:
- 7 in
- Material:
- Steel
- Tool Type:
- Trowel
- Width:
- 3 in