DESCRIPTION

Marshalltown Trowel 7 in. Tile Setters Trowel

M10757

Blade Width:

SPECIFICATIONS

Blade Width
4-3/8 in
Handle Material
Wood
Length
7 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY