6-1/2 in. Large Tile Grout Sponge
Hydra® 6-1/2 in. Large Tile Grout Sponge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Hydra®
- Height:
- 2-1/8 in
- Length:
- 6-1/2 in
- Product Type:
- Sponge
- Width:
- 4-1/4 in