DESCRIPTION

  • Not affected by mortar, oil, or mildew and will not absorb water

Marshalltown Trowel Nylon Mason Line

MML338

Length:

SPECIFICATIONS

Color Finish
Orange
Length
6000 in
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY